Skip Content

TP
CROWN BOILER CO.

Atmospheric Vent Hot Water Boiler,LP

  • Item # 6DKG3
  • My Part #
  • Mfr. Model # AWR105ELST2PSU
  • Catalog Page # 3088
  • UNSPSC # 40102005
Atmospheric Vent Hot Water Boiler,LP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,296.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 317.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CROWN BOILER ARUBA 4 Series cast-iron gas-fired boiler has a low-profile, compact design. Cast-iron heat exchanger is assembled with push nipples and stainless steel burners. Built-in draft diverter and the aquastat are mounted directly into the heat exchanger. Spill switch detects blocked vent. Uses LP fuel.

View More

Technical Specs

  • Item Atmospheric Vent Hot Water Boiler
  • Fuel LP
  • AHRI Net BtuH 76,000
  • BtuH Input 105,000
  • Ignition Type Electronic
  • Gas Connection 1/2"
  • Burner Cap 0.75 gph
  • AFUE 83.7%
  • Pipe Size Return 1-1/4"
  • Pipe Size Supply 1-1/4"
  • Width 15"
  • Depth 28"
  • Height 32-1/4"
  • For Use With Home Heating Systems
  • Vent Type Gravity
  • Vent Dia. 5"
  • Cabinet Material Sheet Metal
  • Housing Finish Painted, Krinkle
  • Standards AHRI, IBR, ETL(US/Canada), ASME
  • Manufacturers Warranty Length 1 yr. Component Part, 20 yr. Limited Heat Exchanger
  • Includes Circulator Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.