Skip Content
WG
CROWN

Antifatigue Runner, Rubber, 12 ft. x 3 ft., 1 EA

  • Item # 45VJ57
  • Mfr. Model # WW3432BK
  • Catalog Page # N/A
  • UNSPSC # 52101510
Antifatigue Runner, Rubber, 12 ft. x 3 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Antifatigue Mats

Technical Specs

  • Item Antifatigue Runner
  • Mat Shape Rectangle
  • Color Black
  • Width 3 ft.
  • Length 12 ft.
  • Thickness 7/8"
  • Mat Surface Pattern Grit
  • Mat Surface Material Rubber
  • Mat Backing Material Closed Cell Vinyl Foam
  • Weight 64.4 lb.
  • Edges Beveled
  • Standards NA
  • Mat Electrical Resistance Non-Conductive
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antimicrobial No
  • Brake Fluid Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms