DV
CROUZET

Single Function Encapsulated Timing Relay, 110VAC, SPST-NO

  • Item # 1TZY3
  • My Part #
  • Mfr. Model # QCSP60S110A
  • Catalog Page # N/A
  • UNSPSC # 39121514
Single Function Encapsulated Timing Relay, 110VAC, SPST-NO close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Encapsulated Time-Delay Relays
Solid-state technology provides a long service life, reducing maintenance costs and production loss due to downtime. 1/4" quick-connect.

View More

Technical Specs

  • Item - Relay Single Function Encapsulated Timing Relay
  • Function - Timing Relay Off Delay
  • Input or Control Voltage 110VAC
  • Contact Form - Relay SPST-NO
  • Type of Output Solid State
  • Number of Pins - Relay 4
  • Hz - Electrical 50 Hz, 60 Hz
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.