Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CROSSOVER Dryer: Gas, Stainless Steel, 7 cu ft Capacity, Coin-Operated

Item 
56HA93
Mfr. Model 
GAS DRYER STAND ALONE

Product Details

Catalog Page
1410
Brand
CROSSOVER
Power Source
Gas
Capacity
7 cu ft
Color
Silver
Overall Height
42-1/2 in
Voltage
120V AC
Overall Width
27 in
Overall Depth
29 in
Coin-Operated
Yes
Depth with Door Open
51-1/2 in
Features
Extra Large Load Drum; Stacking Kit Available
Gas Inlet
3/8 in MNPT
Perfomance
Commercial
Standards
CSA Approved
Weight
158 lb
Manufacturer Part Number
GAS DRYER STAND ALONE
UNSPSC
47111503
Country of Origin
China (subject to change)
Product Description

Standalone vended dryers are coin operated for use in laundromats and other commercial applications.