Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CROSSFIRE String Trimmer Line: 0.155 in Dia, 126 ft Overall Lg, Round, Orange, 51 to 250 ft

Item 
483U52
Mfr. Model 
311155066

Product Details

Catalog Page
N/A
Brand
CROSSFIRE
Manufacturer Part Number
311155066
Diameter
0.155 in
Overall Length
126 ft
Trimmer Line Shape
Round
Color
Orange
Compatible Product Type
All ECHO Trimmer Heads
Compatible Grainger Part Number
SRM
Product Type
String Trimmer Line
UNSPSC
27112712
Country of Origin
USA (subject to change)
Product Description

String trimmer line fits onto a trimmer head and whips through grass, weeds, and brush. It replaces depleted line or provides a different line material or diameter to suit specific applications. Smaller-diameter line cuts faster through thinner growth but snaps more easily than larger-diameter line, which resists breaking and cuts through thicker growth.