Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CROSBY

Shackle, 1-3/4 in., 50,000 lb., Screw Pin

  • Item # 48FR33
  • Mfr. Model # 1018641
  • Catalog Page # N/A
  • UNSPSC # 31162803
Shackle,1-3/4 in.,50,000 lb.,Screw Pin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shackle
  • Pin Style Screw
  • Working Load Limit 50,000 lb.
  • Width Between Eyes 2-57/64"
  • Pin Dia. 2"
  • Body Size 1-3/4"
  • Standards RR-C-271F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms