Skip Content

DV
CROSBY

Shackle,1/4 in.,1000 lb.,Screw Pin

  • Item # 48FR20
  • My Part #
  • Mfr. Model # 1018375
  • Catalog Page # N/A
  • UNSPSC # 31162803
Shackle,1/4 in.,1000 lb.,Screw Pin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shackle
  • Pin Style Screw
  • Working Load Limit 1000 lb.
  • Width Between Eyes 15/32"
  • Pin Dia. 5/16"
  • Body Size 1/4"
  • Finish Hot Galvanized
  • Standards RR-C-271F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.