DV
CROSBY

Eye Hook, 14, 000 lb., Gr 80, Alloy Steel

  • Item # 48FR49
  • My Part #
  • Mfr. Model # 1022430
  • Catalog Page # N/A
  • UNSPSC # 31162608
Eye Hook, 14, 000 lb., Gr 80, Alloy Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Eye Hook
  • Material Alloy Steel
  • Grade 80
  • Hook Attachment Type Eye
  • Working Load Limit 14,000 lb.
  • Hook Opening 1-3/4"
  • Hook Reach Length 7-3/8"
  • Eye Inside Width 2"
  • Eye Inside Height 2"
  • Diameter 29/32"
  • Color Gold
  • Finish Painted
  • Standards ASME B30.10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms