Navigation Menu New

Access My Account, Order History, Lists and more here.

55KF50 9900257 UNSPSC # 31161610

Eye Bolt, 1-1/8-7 Thread Size, 2-1/4" I.D.

  • Item # 55KF50
  • Mfr. Model # 9900257
  • UNSPSC # 31161610
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Eye Bolt, 1-1/8-7 Thread Size, 2-1/4" I.D.

  • Item # 55KF50
  • Mfr. Model # 9900257
  • UNSPSC # 31161610
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Eye Bolt
  • System of Measurement Inch
  • Eyebolt Type Forged with Shoulder
  • Material Steel
  • Finish Black Oxide
  • Thread Size 1-1/8-7
  • Shank Length 2 3/4 in
  • Eye Inside Dia. 2 1/4 in
  • Eye Outside Dia. 4 3/16 in
  • Overall Length 7.2 in
Back to Top