Skip Content

NC
CROPICO

Micro-ohmmeter,4 mOhm to 400 Ohm

  • Item # 39N143
  • My Part #
  • Mfr. Model # DO4002
  • Catalog Page # 553
  • UNSPSC # 41113631
Micro-ohmmeter,4 mOhm to 400 Ohm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,356.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.85 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Seaward Cropico DO4002 is a handheld general purpose digital micro-ohmmeter that offers true 4-terminal measurement with automatic or manual current range selection and open circuit lead warning LED. The large, clear 4000-count display shows readings with automatic decimal point and polarity indication. The instrument features 1 micro-ohm resolution and 1A measuring current, with measuring range from 4 milliohm to 400 ohm.

View More

Technical Specs

  • Item Micro-ohmmeter
  • Resistance Range - Milli and Microhm Meters 4 miliohm to 400 ohm
  • Resolution 1 Micor Ohm to 100 Milli Ohm
  • Accuracy +/- 0.05%
  • Output Current 1mA to 1A
  • Display LCD
  • Power Source Battery
  • Data Storage No
  • Calibration Certificate Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.