TP
CROPICO

Micro-ohmmeter, 10 mOhm, Auto Temp Comp

  • Item # 39N142
  • My Part #
  • Mfr. Model # DO4001
  • Catalog Page # 553
  • UNSPSC # 41113631
Micro-ohmmeter, 10 mOhm, Auto Temp Comp close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Test Instruments~Electrical Power Testing~Milli/Micro Ohm Meters


$1,348.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Seaward Cropico DO4001 is a handheld general purpose digital micro-ohmmeter that offers true 4-terminal measurement with automatic or manual current range selection and open circuit lead warning LED. The large, clear 4000-count display shows readings with automatic decimal point and polarity indication. The instrument features 10 micro-ohm resolution and 100mA measuring current. It also measures temperature from -50° to 800°C, with automatic temperature compensation.

View More

Technical Specs

  • Item Micro-ohmmeter
  • Resistance Range - Milli and Microhm Meters 40 miliohm to 4000 ohm
  • Resolution 10 micro Ohm to 1 Ohm
  • Accuracy +/-0.05%
  • Output Current 100uA to 100mA
  • Display LCD
  • Power Source Battery
  • Data Storage No
  • Calibration Certificate Yes
  • Includes Automatic Temperature Compensation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms