TP
CROPICO

Micro-ohmmeter, 1microOhm to 100milliOhm

  • Item # 39N141
  • My Part #
  • Mfr. Model # DO4000
  • Catalog Page # 553
  • UNSPSC # 41113631
Micro-ohmmeter, 1microOhm to 100milliOhm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,073.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Seaward Cropico DO4000 is a handheld general purpose digital micro-ohmmeter that offers true 4-terminal measurement with automatic or manual current range selection and open circuit lead warning LED. The large, clear 4000-count display shows readings with automatic decimal point and polarity indication. The instrument features 10 micro-ohm resolution and 100mA measuring current. No. 39N142 measures temp. from -50° to 800°C, with automatic temperature compensation. No. 39N143 features 1A measuring current.

View More

Technical Specs

  • Item Micro-ohmmeter
  • Resistance Range - Milli and Microhm Meters 40 miliohm to 4000 ohm
  • Resolution 10 Micro Ohm to 1 Ohm
  • Accuracy +/- 0.05%
  • Output Current 100uA to 100mA
  • Display LCD
  • Power Source Battery
  • Data Storage No
  • Calibration Certificate Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.