Skip Content

DV
CROCS

Women's Slip-On Shoes with Strap, White, Size 5

  • Item # 15X320
  • My Part #
  • Mfr. Model # 10876-143-413
  • Catalog Page # N/A
  • Catalog Group # G2170
  • UNSPSC # 46181605
Women's Slip-On Shoes with Strap, White, Size 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provide generous room all around the foot and enhanced arch support and footbed. Feature heel-hugging backstrap for increased support and performance and a standards-compliant closed heel. Lightweight shoes are made for all-day, on-the-job comfort and safety with slip-resistant outsoles and shock-absorbing molded footbed. Nubs along the foot bed increase blood flow with a massage-like feel. Easy to clean and odor-resistant.

View More

Technical Specs

  • Item Slip-On Shoes with Strap
  • Gender Women's
  • Size 5
  • Waterproof Yes
  • Color White
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms