Skip Content

DV
CROCS

Women's Slip-On Shoes with Strap, Croslite Upper Material, Black, Size 7

  • Item # 15X331
  • My Part #
  • Mfr. Model # 11050-001-043
  • Catalog Page # N/A
  • Catalog Group # G2171
  • UNSPSC # 46181605
Slip-On Shoes w/Strap,Black,Womens 7,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Enhanced arch support contributes to all-day comfort. The closed heel helps meet workplace standards. Lightweight shoes are made for all-day, on-the-job comfort and safety with slip-resistant outsoles and shock-absorbing molded footbed. Nubs along the foot bed increase blood flow with a massage-like feel. Easy to clean and odor-resistant.

View More

Technical Specs

  • Item Slip-On Shoes with Strap
  • Gender Women's
  • Size 7
  • Waterproof Yes
  • Color Black
  • Outsole Material Croslite
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms