Skip Content

WV
CROCS

Men's Slip-On Shoes with Strap, Blue, Size 12

  • Item # 15X293
  • My Part #
  • Mfr. Model # 010075-410-720
  • Catalog Page # N/A
  • Catalog Group # G2169
  • UNSPSC # 46181605
Slip-On Shoes w/Strap,Blue,Mens 12,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Made with food service and hospitality workers in mind, with a contoured, orthotic foot bed for comfort and thicker metatarsal area for protection from kitchen spills. Heel strap helps keep the shoe securely on. Lightweight shoes are made for all-day, on-the-job comfort and safety with slip-resistant outsoles and shock-absorbing molded footbed. Nubs along the foot bed increase blood flow with a massage-like feel. Easy to clean and odor-resistant.

View More

Technical Specs

  • Item Slip-On Shoes with Strap
  • Gender Men's
  • Size 12
  • Waterproof Yes
  • Color Blue
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms