Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
CROCS

Men's Slip-On Shoes with Strap, Black, Size 10

  • Item# 15X279
  • Mfr. Model# 010075-001-258
  • Catalog Page# N/A
  • Catalog Group# G2169
  • UNSPSC# 46181605
Men's Slip-On Shoes with Strap, Black, Size 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Made with food service and hospitality workers in mind, with a contoured, orthotic foot bed for comfort and thicker metatarsal area for protection from kitchen spills. Heel strap helps keep the shoe securely on. Lightweight shoes are made for all-day, on-the-job comfort and safety with slip-resistant outsoles and shock-absorbing molded footbed. Nubs along the foot bed increase blood flow with a massage-like feel. Easy to clean and odor-resistant.

View More

Technical Specs

  • Item Slip-On Shoes with Strap
  • Gender Men's
  • Size 10
  • Waterproof Yes
  • Color Black
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms