Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CROCS

Men's Slip-On Shoes with Strap, White, Size 5

  • Item# 15X264
  • Mfr. Model# 10197-100-005
  • Catalog Page# N/A
  • Catalog Group# G2168
  • UNSPSC# 46181605
Men's Slip-On Shoes with Strap, White, Size 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bacteria-resistant shoes have a soft, super-comfortable orthotic foot bed that molds to your feet. Sterilize in bleach and water. Designed to comply with ESD (electrostatic discharge) and particle standards. Closed toe and heel meet safety standards. Lightweight shoes are made for all-day, on-the-job comfort and safety with slip-resistant outsoles and shock-absorbing molded footbed. Nubs along the foot bed increase blood flow with a massage-like feel. Easy to clean and odor-resistant.

View More

Technical Specs

  • Item Slip-On Shoes with Strap
  • Gender Men's
  • Size 5
  • Waterproof Yes
  • Color White
  • Max. Heat Rating Not Specified
  • Standards ESD Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms