Skip Content

DV
CROCS

Men's Slip-On Shoes with Strap, Black, Size 10

  • Item # 15X257
  • My Part #
  • Mfr. Model # 10197-001-010
  • Catalog Page # N/A
  • Catalog Group # G2168
  • UNSPSC # 46181605
Men's Slip-On Shoes with Strap, Black, Size 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bacteria-resistant shoes have a soft, super-comfortable orthotic foot bed that molds to your feet. Sterilize in bleach and water. Designed to comply with ESD (electrostatic discharge) and particle standards. Closed toe and heel meet safety standards. Lightweight shoes are made for all-day, on-the-job comfort and safety with slip-resistant outsoles and shock-absorbing molded footbed. Nubs along the foot bed increase blood flow with a massage-like feel. Easy to clean and odor-resistant.

View More

Technical Specs

  • Item Slip-On Shoes with Strap
  • Gender Men's
  • Size 10
  • Waterproof Yes
  • Color Black
  • Max. Heat Rating Not Rated
  • Standards ESD Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms