Skip Content

WV
CROCS

Men's Slip-On Shoes with Strap, Blue, Size 13

  • Item # 15X294
  • My Part #
  • Mfr. Model # 010075-410-740
  • Catalog Page # N/A
  • Catalog Group # G2169
  • UNSPSC # 46181605
Slip-On Shoes w/Strap,Blue,Mens 13,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $14.00 / pair

Web Price $62.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with food service and hospitality workers in mind, with a contoured, orthotic foot bed for comfort and thicker metatarsal area for protection from kitchen spills. Heel strap helps keep the shoe securely on. Lightweight shoes are made for all-day, on-the-job comfort and safety with slip-resistant outsoles and shock-absorbing molded footbed. Nubs along the foot bed increase blood flow with a massage-like feel. Easy to clean and odor-resistant.

View More

Technical Specs

  • Item Slip-On Shoes with Strap
  • Gender Men's
  • Size 13
  • Waterproof Yes
  • Color Blue
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Men's Slip-On Shoes with Strap, Blue, Size 13 is rated 4.3 out of 5 by 699.
Rated 5 out of 5 by from BEST WORK SHOE This shoe works so well for my job! I'm a dog groomer and we are constantly soaked with water, being pulled by giant strong dogs, and on top of that there's always doggo hair on the floor so the non-slip action on the bottom of the shoe is beyond fantastic!
Date published: 2018-04-17
Rated 4 out of 5 by from I would purchase again Have bought this product before and like that it hugs my heel better or higher up than regular Crocs.
Date published: 2018-04-16
Rated 5 out of 5 by from Yes , I would buy this product again. Same as the others I wear them and they are comfortable.
Date published: 2018-04-15
Rated 5 out of 5 by from I would buy this product again Fit was tight at first, but comfortable now.
Date published: 2018-04-15
Rated 5 out of 5 by from Super clogs My hubby loves these clogs--he wear them all the time!
Date published: 2018-04-15
Rated 5 out of 5 by from Rockin' the Crocs! I do food prep for 8 hours per shift. And with flat feet I was just wondering if these would work for me. I love 'em. Better than my Asics or my Merrill's.
Date published: 2018-04-13
Rated 5 out of 5 by from Nice improvement Was happy to see you still carry the non-slip version. I like the narrower design as well.
Date published: 2018-04-13
Rated 5 out of 5 by from The best shoe for the Chef at work Great for work
Date published: 2018-04-12
  • y_2018, m_4, d_22, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_699
  • loc_en_US, sid_15X294, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.