DV
CRIMSON AV

Articulating Flat Panel Articulating Mount For Use With Computer Monitor, Television

  • Item # 53RC40
  • My Part #
  • Mfr. Model # A37F
  • Catalog Page # N/A
  • UNSPSC # 45111802
Articulating Flat Panel Articulating Mount For Use With Computer Monitor, Television close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flat Panel Articulating Mount
  • Type Articulating
  • For Use With Computer Monitor, Television
  • Load Capacity (Lb.) 80
  • Tilting Angle (Deg.) 180
  • Pitch (Deg.) 180
  • Swivel Angle (Deg.) 2
  • Max. Extension 15-13/32"
  • Overall Height (In.) 4
  • Overall Width (In.) 10
  • Overall Depth (In.) 10
  • Mounting Wall
  • Color Black
  • Finish Powder Coated
  • Features Fine Tune Adjustable Mount
  • Construction Steel, Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.