Skip Content

WV
CREWS

Tribal Anti-Fog, Scratch-Resistant Safety Glasses, Dark Green Mirror Lens Color

  • Item# 3NUP8
  • Mfr. Model# TB11G
  • Catalog Page# N/A
  • Catalog Group# H1271
  • UNSPSC# 46181802
Tribal Anti-Fog, Scratch-Resistant Safety Glasses, Dark Green Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $25.22 / each

Price $26.55

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The unique hybrid temple design offers nonslip gel temple sleeves and a soft gel nosepiece to increase your wearing comfort. Tribal Tattoo Safety Glasses sport an exciting tattoo design. These glasses also come with their own snap-on retainer cord and handy case. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series Tribal
  • Gender Unisex
  • Lens Color Dark Green Mirror
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Gray
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.