Skip Content

DV
CREWS

Tacoma® Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 3WLU8
  • My Part #
  • Mfr. Model # TC112
  • Catalog Page # N/A
  • Catalog Group # H1326
  • UNSPSC # 46181802
Safety Glasses,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

With the MCR Safety Tacoma®, you get low cost protection without giving up quality, safety, comfort or durability. It's the same quality you expect from Crews, priced to fit even the tightest budget constraints. The strong, lightweight one piece wraparound lens delivers a wide field of vision and lateral impact protection. The molded-in nose bridge comfortably fits a wide variety of faces. Its spatula temple also has an extendable adjustment for a custom fit.

View More

Technical Specs

  • Item Safety Glasses
  • Series Tacoma(R)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Spatula
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2010
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms