Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CREWS

Shock® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 2ETF3
  • Mfr. Model# SH152AF
  • Catalog Page# N/A
  • Catalog Group# E4637
  • UNSPSC# 46181802
Shock® Anti-Fog, Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These Shock Safety Glasses combine practicality with their sleek dual-lens design. Their bayonet-style temples have nonslip gel temple sleeves, as well as a comfortable gel padded nosepiece. A case and retainer cord are included.

View More

Technical Specs

  • Item Safety Glasses
  • Series Shock(R)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black/Silver
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Carbon / Silver
  • Temple Style Bayonet
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Adjustable Break-Away Retainer Cord, Mircofiber Case
  • Standards ANSI Z87.1-2010
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.