Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
CREWS

Tremor® Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item# 3WMF1
  • Mfr. Model# TM119
  • Catalog Page# N/A
  • Catalog Group# F0943
  • UNSPSC# 46181802
Tremor® Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These Tremor Safety Glasses have a unique wraparound style with a revolutionary hingeless frame system. The single-lens design gives you a continuous field of vision, and its dynamic shape allows you to wear the glasses around your neck, on top of your head or over a hard hat. The glasses are made with proprietary gel temple sleeves and a soft, secure gel nosepiece to provide additional wearing comfort. Also included is a nylon carrying pouch that doubles as a cleaning cloth, plus a nylon breakaway retainer. You can wear the glasses without the breakaway retainer for metal-free needs.

View More

Technical Specs

  • Item Safety Glasses
  • Series Tremor(R)
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Half-Frame
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Bag and Lanyard
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms