Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CREWS

Klondike® Plus Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item# 3NTP3
  • Mfr. Model# KD319
  • Catalog Page# N/A
  • Catalog Group# H1203
  • UNSPSC# 46181802
Klondike® Plus Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

These Klondike Plus Safety Glasses give a customized fit every time with five-position ratcheting temples. The gel nosepiece increases wearing comfort. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series Klondike(R) Plus
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Lens Coating Scratch-Resistant
  • Frame Design Half-Frame
  • Frame Color Black
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms