Skip Content

WV
CREWS

Plasma® Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 4RGT4
  • My Part #
  • Mfr. Model # PA117
  • Catalog Page # N/A
  • Catalog Group # H1236
  • UNSPSC # 46181802
Safety Glasses,Silver Mirror,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The greater coverage area of Plasma’s wraparound frame provides an excellent orbital seal and protects eyes from side impact. The lightweight frame on the Crews Plasma has dual lenses and a soft, nonslip TPR (thermo plasltic rubber) nose pad and temple sleeves enhance grip and comfort. The resilient spring-hinge temple accommodates a wider assortment of head sizes and shapes.

View More

Technical Specs

  • Item Safety Glasses
  • Series Plasma(R)
  • Gender Unisex
  • Lens Color Silver Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Photochromatic Lens No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products