Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MCR SAFETY

ForceFlex® Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 4RGP1
  • Mfr. Model# FF122
  • Catalog Page# N/A
  • Catalog Group# H1171
  • UNSPSC# 46181802
ForceFlex® Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $19.01 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ForceFlex technology uses a patented, multi-injection molding of the lens with a thermo plastic urethane (TPU) frame. The unique TPU material allows the frame to flex and fit any size face—small or large. Plus, ForceFlex can achieve a military ballistic level impact resistance at over 1000 feet per second. Dual-material temples on these Safety Glasses combine TPU material for comfort and grip and polycarbonate for durability. The universal nosebridge comfortably fits any face type. Flexible bayonet temples make sure the glasses can slip on and off easily under your helmet, head set, or other headgear. Each pair includes microfiber cleaning bag.

View More

Technical Specs

  • Item Safety Glasses
  • Series ForceFlex(TM)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material TPU
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Bayonet
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Includes Cleaning Bag
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.