Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CREWS

Engineer® Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 3WMK9
  • My Part #
  • Mfr. Model # 51110
  • Catalog Page # N/A
  • Catalog Group # F1003
  • UNSPSC # 46181802
Engineer® Scratch-Resistant Safety Glasses, Clear Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The glasses's adjustable nosepads give the stylish metal frames a comfortable fit. Your eyes will always be protected from wayward debris, as the flatfold sideshields are permanently attached. The filter shade lenses will protect your eyes against infrared light sources.

View More

Technical Specs

  • Item Safety Glasses
  • Series Engineer(R)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Frame Color Gold
  • Eyewear Size Universal
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products