WV
CREWS

Engineer® Scratch-Resistant Safety Glasses , Gray Lens Color

  • Item # 3NRW2
  • My Part #
  • Mfr. Model # 62112
  • Catalog Page # N/A
  • Catalog Group # E1193
  • UNSPSC # 46181802
Engineer® Scratch-Resistant Safety Glasses , Gray Lens Color close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This popular aviator style will win worker's approval. The glasses's adjustable nosepads give the stylish metal frames a comfortable fit. Your eyes will always be protected from wayward debris, as the flatfold sideshields are permanently attached. The filter shade lenses will protect your eyes against infrared light sources, though replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series Engineer(R)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Photochromatic Lens No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products