Skip Content

DV
CREWS

Dallas® Scratch-Resistant Safety Glasses, Orange Lens Color

  • Item # 21U058
  • My Part #
  • Mfr. Model # DL116
  • Catalog Page # N/A
  • Catalog Group # H1160
  • UNSPSC # 46181802
Dallas® Scratch-Resistant Safety Glasses, Orange Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The wraparound lens design extends around your face for added protection from debris and particles, while the universal-fit nosebridge ensures that each pair of glasses has a secure grip as well as comfort. These safety glasses are also designed with bayonet temples, so they can slip on and off easily under your helmet, head set, or other headgear.

View More

Technical Specs

  • Item Safety Glasses
  • Series Dallas(TM)
  • Gender Unisex
  • Lens Color Orange
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Bayonet
  • Photochromatic Lens No
  • Metal Detectable Yes
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2010
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms