Skip Content
TP
CRETORS

Hot Dog Bun Warmer, Up to 48 Buns, 130°F, Voltage 120, Width 34", Height 7-3/4", Depth 21"

  • Item # 31EW13
  • My Part #
  • Mfr. Model # 7953
  • Catalog Page # 1296
  • UNSPSC # 48101515
Hot Dog Bun Warmer,Up to 48 Buns,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,469.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 73.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hot Dog Bun Warmer from Cretars features stainless steel construction and digital temperature controls.

• Provides either dry or humid heat
• 120V

View More

Technical Specs

  • Item Hot Dog Bun Warmer
  • Capacity Up to 48 Buns
  • Voltage 120
  • Heat Setting 130 Degrees F
  • Height 7-3/4"
  • Width 34"
  • Depth 21"
  • Plug Type 5-15
  • Material Stainless Steel
  • Watts 350
  • Amps 2.9
  • Phase Single
  • Standards UL/ULS
  • Includes Water Drawer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.