Skip Content
TP
CRETORS

Heated Display Case: Pretzels, 24" H x 14-1/4" D, Holds (36) Pretzels or Equivalent

  • Item # 31EW08
  • Mfr. Model # E1100
  • Catalog Page # N/A
  • UNSPSC # 48102102
Heated Display Case: Pretzels, 24" H x 14-1/4" D, Holds (36) Pretzels or Equivalent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $558.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heated Display Case
  • Number of Shelves 1
  • Voltage 120
  • Operating Temp. Range Up to 100 Degrees F
  • Watts 130
  • Amps 1.1
  • Plug Type 5-15
  • Depth 14-1/4"
  • Width 14-1/4"
  • Height 24"
  • Material Acrylic Enclosure/Stainless Steel Base
  • Holds (36) Pretzels or Equivalent
  • For Use With Pretzels
  • Features Rotating Pretzel Rack
  • Color Aluminum/Black
  • Standards UL/ULS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.