Skip Content

TP
CRETORS

9-1/2" x 35-1/2" x 24" Hot Dog Grill

  • Item # 31EW11
  • My Part #
  • Mfr. Model # HD36AF-CAH
  • Catalog Page # 1296
  • UNSPSC # 48101515
Hot Dog Grill,Up to 36 Hot Dogs,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,437.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 93.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hot Dog Grill from Cretars features stainless steel construction and digital temperature controls.

• Provides complete rotation and includes
• Grease trap allows the cooking of sausages

View More

Technical Specs

  • Item Hot Dog Grill
  • Capacity Up to 36 Hot Dogs
  • Cooking Surface Material Stainless Steel
  • Cooking Surface Dimensions 32-7/8"W x 16-7/8"H
  • Frame Material Stainless Steel
  • Temp. Range 167 Degrees to 275 Degrees F
  • Voltage 120
  • Watts 1850
  • Amps 15.4
  • Phase Single
  • Plug Type 5-20
  • Height 9-1/2"
  • Width 35-1/2"
  • Depth 24"
  • Features Rotating Rack and Tilting Cradle Design Allows Product to Cook Evenly
  • Standards UL/ULS
  • Includes Grease Trap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.