Skip Content

TP
CRETORS

83-1/2" x 33-1/2" x 62-1/2" 32 oz. Stainless Steel Gourmet Popping Plant, Silver

  • Item # 31EW23
  • My Part #
  • Mfr. Model # TGSE32D1D-XX-5L-CSSC
  • Catalog Page # 1296
  • UNSPSC # 48101520
Gourmet Popping Plant,32 oz.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10,570.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Popcorn Maker has an enclosed heat lamp and heated corn deck that keeps popcorn warm. Eye level rocker control switches and illuminated kettle heat switch makes machine easy to operate. The 1-pc., nickel plated all steel popping kettle features a clean-in-place design. Includes a 32 oz. popper and caramelizer mounted on welded stainless steel table; ideal for caramel corn and cheese corn production.

View More

Technical Specs

  • Item Gourmet Popping Plant
  • Capacity 32 oz.
  • Voltage 120/208/240
  • Hz 60
  • Watts 9800
  • Depth 33-1/2"
  • Width 83-1/2"
  • Height 62-1/2"
  • Material Stainless Steel
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.