Skip Content

TP
CRETORS

24" x 21" x 34-1/2" 12 oz. Stainless Steel Popcorn Maker, Silver/Red

  • Item # 31EV92
  • My Part #
  • Mfr. Model # T312A1X-XXX-X
  • Catalog Page # 1458
  • UNSPSC # 48101520
Popcorn Maker,12 oz.,120V,Silver/Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,558.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Popcorn Maker has an enclosed heat lamp and heated corn deck that keeps popcorn warm. Auto shut off safety features included. Eye level rocker control switches and illuminated kettle heat switch makes machine easy to operate. The 1-pc., nickel plated all steel popping kettle features a clean-in-place design.

View More

Technical Specs

  • Item Popcorn Maker
  • Capacity 12 oz.
  • Voltage 120
  • Hz 60
  • Amps 15
  • Watts 1800
  • Depth 21"
  • Width 24"
  • Height 34-1/2"
  • Material Stainless Steel
  • Color Silver/Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.