Skip Content

TP
CRETORS

21" x 15" x 27-1/2" 6 oz. Stainless Steel Popcorn Maker, Silver

  • Item # 31EV88
  • My Part #
  • Mfr. Model # EN6A1X-X
  • Catalog Page # 1458
  • UNSPSC # 48101520
21" x 15" x 27-1/2" 6 oz. Stainless Steel Popcorn Maker, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $788.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Popcorn Maker has enclosed heat lamp that keeps popcorn warm. Eye level rocker control switch and illuminated kettle heat switch provide easy operation. Heated corn deck with drop shelf allows easy access. Includes 1-pc. clean-in-place kettle. Tempered safety glass windows with powder-coated finish resist scratching.
Nonheated removable aluminum tumbler coats product as it rotates. 1-switch operation evenly coats product in minutes. Easily mixes in nuts, powder, or liquid coating.

View More

Technical Specs

  • Item Popcorn Maker
  • Capacity 6 oz.
  • Voltage 120
  • Hz 60
  • Amps 10.8
  • Watts 1300
  • Depth 15"
  • Width 21"
  • Height 27-1/2"
  • Material Stainless Steel
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.