DV
CRESTWARE

Bread Plate, 5-1/2 In., Bone White, PK36

  • Item # 21D843
  • My Part #
  • Mfr. Model # PIC41
  • Catalog Page # N/A
  • UNSPSC # 52152004
Bread Plate, 5-1/2 In., Bone White, PK36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bread Plate
  • Type PIC China
  • Overall Length (In.) 5-1/2
  • Overall Width (In.) 5-1/2
  • Overall Height (In.) 2-3/4
  • Dia. (In.) 5-1/2
  • Color Bone White
  • Material Ceramic
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.