DV
CRESTWARE

4 qt. Stainless Steel and Rubber Mixing Bowl

  • Item # 21D722
  • My Part #
  • Mfr. Model # MBR04
  • Catalog Page # N/A
  • UNSPSC # 52151602
4 qt. Stainless Steel and Rubber Mixing Bowl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mixing Bowls

Technical Specs

  • Item Mixing Bowl
  • Capacity 4 qt.
  • Material Stainless Steel and Rubber
  • Color Silver
  • Inside Dia. 8-5/8"
  • Outside Dia. 8-5/8"
  • Overall Depth 4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None