Navigation Menu New

Access My Account, Order History, Lists and more here.

19YU62 BTLIDGY UNSPSC # 48101810

Tap image to zoom.

Roll over image to zoom.

22 1/2 in x 15 3/4 in x 1 in Polypropylene Bus Tub Lid, Gray

  • Item # 19YU62
  • Mfr. Model # BTLIDGY
  • UNSPSC # 48101810
  • Catalog Group # H6053
  • Catalog Page # 1447 1447
Country of Origin USA. Country of Origin is subject to change.

Stackable, handled kitchen bus tubs are constructed from durable polyethylene. 
Feature ribbed interior surface.

Technical Specs

  • Item Bus Tub Lid
  • Material Polypropylene
  • Color Gray
  • Length (Straight Wireway) 22 1/2 in
  • Width 15 3/4 in
  • Height 1 in
  • Standards NSF

Stackable, handled kitchen bus tubs are constructed from durable polyethylene. 
Feature ribbed interior surface.

Back to Top