Navigation Menu New

Access My Account, Order History, Lists and more here.

36M813 FB7 UNSPSC # 27112502

Tap image to zoom.

Roll over image to zoom.

Pry Bars, Flat Pry Bar, Overall Length 7 in, Overall Width 7/8 in, Forged Steel

  • Item # 36M813
  • Mfr. Model # FB7
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Pry Bar Sub-Category Pry Bars
  • Item Flat Pry Bar
  • Overall Length 7 in
  • Overall Width 7/8 in
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Thickness 1/8 in
  • Material Forged Steel
  • Color Red, Silver
  • Features Nail Slot, 90 Degrees F End
  • Standards Exceeds ANSI and ASME
Back to Top