Navigation Menu New

Access My Account, Order History, Lists and more here.

36M822 DB24 UNSPSC # 27112502

Tap image to zoom.

Roll over image to zoom.

Nail Pullers, Adjustable Nail Puller, Overall Length 24 in, Overall Width 4 1/2 in, Forged Steel

  • Item # 36M822
  • Mfr. Model # DB24
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Pry Bar Sub-Category Nail Pullers
  • Item Adjustable Nail Puller
  • Overall Length 24 in
  • Overall Width 4 1/2 in
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Thickness 3/4 in
  • Material Forged Steel
  • Color Black, Red
  • Features Adjustable Jaws Up to 5-1/2 in, Crow Bar End with Nail Puller Slot, Striking Hammer Head Surface, 2-Tone Rubber Grip
  • Standards Exceeds ANSI and ASME
Back to Top