Navigation Menu New

Access My Account, Order History, Lists and more here.

36M818 MB12 UNSPSC # 27112502

Molding Pry Bar: Claw End, 12 in Overall Lg, 5/16 in Bar Wd, 3 1/4 in End Wd, T No, 2 Nail Slots

  • Item # 36M818
  • Mfr. Model # MB12
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Molding Pry Bar: Claw End, 12 in Overall Lg, 5/16 in Bar Wd, 3 1/4 in End Wd, T No, 2 Nail Slots

  • Item # 36M818
  • Mfr. Model # MB12
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Molding Pry Bar
  • Type Pry Bars
  • End Style Claw
  • Bar Width 5/16 in
  • Overall Length 12 in
  • Number of Nail Slots 2
  • Bar Shape Square
  • Bar Diameter 5/16 in
  • End Angle Style L-Shape, Offset
  • End Width 3 1/4 in
  • Handle Length 12 in
  • Tether Ready No
  • Bar Color Red
  • Bar Material Steel
  • Features Corrosion-Resistant, Striking Face Has Ground Surface
  • Finish Enamel
  • Handle Color Red, Silver
  • Includes Handle No
  • Series MB
  • Standards ASME B107.52
  • Storage Container Type Carded
  • Weight 0.8 lb
Back to Top