Navigation Menu New

Access My Account, Order History, Lists and more here.

4NY55 PSC1455000 UNSPSC # 24112401

Crossover Truck Box, Steel, White, Single, 9.2 cu ft

  • Item # 4NY55
  • Mfr. Model # PSC1455000
  • UNSPSC # 24112401
  • Catalog Page # 750 750
Country of Origin USA. Country of Origin is subject to change.

The DELTA®PRO™ steel crossover box features heavy-duty gas springs and guards, built-in storage bins on both ends, and removable tool trays. Full-size, single-lid box with full weatherstripping. End-mounted push buttons provide access from either side of truck. Powder-coat finish.

Tap image to zoom.

Roll over image to zoom.

Crossover Truck Box, Steel, White, Single, 9.2 cu ft

  • Item # 4NY55
  • Mfr. Model # PSC1455000
  • UNSPSC # 24112401
  • Catalog Page # 750 750
Country of Origin USA. Country of Origin is subject to change.

The DELTA®PRO™ steel crossover box features heavy-duty gas springs and guards, built-in storage bins on both ends, and removable tool trays. Full-size, single-lid box with full weatherstripping. End-mounted push buttons provide access from either side of truck. Powder-coat finish.

Technical Specs

  • Item Crossover Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 71 in
  • Overall Depth 20 7/8 in
  • Overall Height 14 1/4 in
  • Storage Capacity 9.2 cu ft
  • Gauge 14
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Includes J-Bolt Kit Included/Storage Bins on Both Ends of Box and Hardware and Tray
  • Body Material Steel
  • Cover Material Steel
  • Lid Type Adjustable
  • Features High-Strength, Self-Rising Lids Will Resist Attempted Break-Ins Better Than Other Steel Lids, High-Strength Body Resists Cargo Damage and Protects the Lock System, Lid Locks and Unlocks from Either Side for Security and Safety, Heavy-Duty Guards on Single Lid Models Protect the Vertical-Action Gas Spring Lid Lifts and Help Ensure Long-Term Durability
  • Lid Hinge Yes
  • Weather Resistant Yes

The DELTA®PRO™ steel crossover box features heavy-duty gas springs and guards, built-in storage bins on both ends, and removable tool trays. Full-size, single-lid box with full weatherstripping. End-mounted push buttons provide access from either side of truck. Powder-coat finish.

Back to Top