Navigation Menu New

Access My Account, Order History, Lists and more here.

36M819 DB18X UNSPSC # 27112502

Indexable Flat Pry Bar: Wedge End, 18 in Overall Lg, 3/4 in Bar Wd, 4 1/8 in End Wd, T No

  • Item # 36M819
  • Mfr. Model # DB18X
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Indexable Flat Pry Bar: Wedge End, 18 in Overall Lg, 3/4 in Bar Wd, 4 1/8 in End Wd, T No

  • Item # 36M819
  • Mfr. Model # DB18X
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Indexable Flat Pry Bar
  • Type Pry Bars
  • End Style Wedge
  • Bar Width 3/4 in
  • Overall Length 18 in
  • Number of Nail Slots 2
  • Bar Shape Round
  • Bar Diameter 3/4 in
  • End Angle Style Adjustable
  • End Width 4 1/8 in
  • Handle Length 18 in
  • Tether Ready No
  • Bar Color Black/Red
  • Bar Material Steel
  • Features Control, Durable Two-Tone Grip Provides Comfort, Heat-Treated Striking Face, Heavy-Duty Striking Surface, Pressure, Protective Gear During Use, Wear, and Damage, and Slip Prevention
  • Finish Manganese Phosphate
  • Handle Color Red
  • Handle Material Polyvinyl Chloride
  • Includes Handle Yes
  • Series DB
  • Standards ASME B107.52
  • Storage Container Type Hang Tab
  • Weight 2.635 lb
Back to Top