Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CRESCENT H.K. PORTER Bolt Cutters: Steel, For 7/16 in Max Dia Soft Steel, 24 in Overall Lg, Black

Item 
493X33
Mfr. Model 
0190MCP

Product Details

Catalog Page
802
Brand
CRESCENT H.K. PORTER
Adjustment Type
Screw
Blade Finish
Unfinished
Bolt Cutter Type
General Purpose Bolt Cutters
Cutting Action
Center
Features
Turn 50 lbs of Hand Pressure into 4000 lbs of Cutting Pressure
For Maximum Diameter Hard Steel
5/16 in
For Maximum Diameter Medium Steel
7/16 in
For Maximum Diameter Soft Steel
7/16 in
Grip Material
Rubber
Handle Color
Black
Handle Material
Steel
Heat-Treated
Yes
Insulated
No
Jaw Material
Steel
Non-Sparking
No
Not For Use With
Electrified Circuits; Wire or Cable
Overall Length
24 in
Weight
0.2 lb
UNSPSC
27111512
Country of Origin
China (subject to change)
Product Description

Heavy-duty bolt cutters maximize crushing force to cut higher-strength steel than general purpose cutters.