Navigation Menu New

Access My Account, Order History, Lists and more here.

54XN39 AT2610CVS UNSPSC # 27111707

Tap image to zoom.

Roll over image to zoom.

Adjustable Wrench Sets, Alloy Steel, Black Oxide, Jaw Capacity 15/16 in, 1 5/16 in, Yes

  • Item # 54XN39
  • Mfr. Model # AT2610CVS
  • UNSPSC # 27111707
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

General purpose adjustable wrench sets provide an assortment of wrenches with different maximum jaw capacities for use on a wide range of fasteners. Wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes. Wrench sets provide multiple jaw capacities and lengths so they can be used with a range of fasteners.

Technical Specs

  • Adjustable Wrench Type Adjustable Wrench Sets
  • Material Alloy Steel
  • Finish Black Oxide
  • Jaw Capacity 15/16 in, 1 5/16 in
  • Measuring Scale Yes
  • Adjustment Type Quick Adjust
  • End Style Hang Hole
  • Range of Lengths 6 in to 10 in
  • Grip Style Cushion Grip
  • Container Type None
  • Container Color Gray, Red
  • Number of Tools 2
  • Insulated No
  • Corrosion Resistant Yes
  • Lockable No
  • Nonsparking No
  • Non-Magnetic No
  • Tether Style Tether Ready
  • Handle Color Red
  • Handle Type Cushion Grip
  • Head Type Standard
  • Head Thickness 7/25 in, 2/5 in
  • Jaw Material Alloy Steel
  • Measurement Type Metric, SAE
  • Opening Type Adjustable
  • Item Adjustable Wrench Set
  • Standards ASME
  • Weight 2 lb

General purpose adjustable wrench sets provide an assortment of wrenches with different maximum jaw capacities for use on a wide range of fasteners. Wrenches have a screw mechanism located at the bottom of the head to open and close the jaws for a tight grip on a variety of fastener sizes. Wrench sets provide multiple jaw capacities and lengths so they can be used with a range of fasteners.

Back to Top