Navigation Menu New

Access My Account, Order History, Lists and more here.

54XN35 AT26VS UNSPSC # 27111707

Tap image to zoom.

Roll over image to zoom.

Adjustable Wrench, Alloy Steel, Black Oxide, 6 in, Jaw Capacity 15/16 in, Ergonomic

  • Item # 54XN35
  • Mfr. Model # AT26VS
  • UNSPSC # 27111707
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These automatic locking adjustable wrenches have a screw mechanism at the bottom of the head that adjusts the jaw size to ensure a tight grip on the fastener. Once the jaws are tightly adjusted, they automatically lock on the fastener head.

Technical Specs

  • Adjustable Wrench Type Adjustable Wrench
  • Material Alloy Steel
  • Finish Black Oxide
  • Overall Length 6 in
  • Jaw Capacity 15/16 in
  • Grip Style Ergonomic
  • Handle Type Ergonomic
  • Adjustment Type Groove
  • Measuring Scale Yes
  • Insulated No
  • Nonsparking No
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • End Style Hang Hole
  • Head Thickness 9/32 in
  • Head Type Standard
  • Jaw Material Alloy Steel
  • Lockable No
  • Measurement Type Metric, SAE
  • Opening Type Adjustable
  • Ratcheting No
  • Weight 0.38 lb
  • Item Adjustable Wrench
  • Standards ASME
  • Tether Style Tether Ready

These automatic locking adjustable wrenches have a screw mechanism at the bottom of the head that adjusts the jaw size to ensure a tight grip on the fastener. Once the jaws are tightly adjusted, they automatically lock on the fastener head.

Back to Top