Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CREE

LR6 Trim, Wheat, Diffuse Anodized

  • Item # 43Y192
  • Mfr. Model # LT6AW
  • Catalog Page # N/A
  • UNSPSC # 39111515
LR6 Trim, Wheat, Diffuse Anodized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Can Light Trims

Technical Specs

  • Item LED Can Light Trim
  • Nominal Size 6"
  • Color Wheat
  • Length 6-5/8"
  • Width 4"
  • Height 1-1/4"
  • Description/Special Features Diffuse
  • Warranty 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.