NC
CREE

LED Surface Mount Fixture, Lighting Technology LED, Nominal Length 51-5/8"

  • Item # 490X14
  • My Part #
  • Mfr. Model # WS4-C-60L-LFA-40K-8-UL
  • Catalog Page # N/A
  • UNSPSC # 39111901
LED Surface Mount Fixture,  Lighting Technology LED,  Nominal Length 51-5/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Indoor LED Light Fixtures~LED Surface Mount Fixtures


$351.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item - Decorative and Surface Mount Fixtures LED Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Wraparound Light
  • Nominal Length 51-5/8"
  • Nominal Width 4-13/64"
  • Nominal Height 4-13/64"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 43
  • Lamp Watts - Fixtures 43
  • Fixture Voltage 120/277
  • Lumens 6100
  • Color Temperature 4000K
  • Color Rendering Index 80
  • Dimmable Yes
  • Lumens per Watt 137
  • Lighting Technology LED
  • Emergency Battery Backup No
  • IP Rating 65
  • Number of Light Bars 1
  • Lighting Certification DesignLights Consortium (DLC) Premium
  • Light Color White
  • Fixture Rated Life 50,000 hr.
  • Fixture Housing Color White
  • Fixture Housing Material Fiberglass
  • Fixture Temp. Range -20 Degrees to 40 Degrees C
  • Fixture Warranty 5 yr. Limited Warranty
  • LED Replacement For 1 Lamp LFL
  • Includes Mounting Hardware
  • Standards UL, NSF 2, DLC
  • For Use With Low Bay Applications
  • Item LED Surface Mount Fixture
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.