Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CREE

LED Roadway Light, 25W, 2722L

  • Item# 29RW61
  • Mfr. Model# BXSPR-A-0-3-M-G-U-S
  • Catalog Page# N/A
  • UNSPSC# 39111605
LED Roadway Light, 25W, 2722L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $265.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In addition to a low initial cost, the XSPR™ LED Street/Area luminaire maintains the familiar look of the traditional cobrahead design and helps deliver energy savings. The hassle-free design of the XSPR™ luminaire includes tool-less entry and +/- 5˚ fixture leveling for easy installation. Light is constructed with a design intended to reduce maintenance time and costs.

View More

Technical Specs

  • Item LED Roadway Light
  • Watts 25
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 50,000 hr.
  • Color Temp. 5700K
  • Lumens Per Watt 109.0
  • Lumens 2722
  • Fixture Height 4-29/32"
  • Fixture Width 9-27/32"
  • Fixture Length 22-5/16"
  • Housing Finish Silver
  • Housing Material Die Cast Aluminum Housing
  • Light Distribution Type III
  • Mounting Horizontal Tenon
  • CRI 70
  • Fixture Lens Material Acrylic
  • Temp. Range -40 Degrees to +50 Degrees C
  • Standards cULus Listed for Wet Locations, Product qualified on the DesignLights Consortium(TM) ("DLC") QualifiedProducts List ("QPL"), 10kV surge suppression protection tested in accordance with IEEE / ANSIC62.41.2, Luminaire and finish endurance tested to withstand 5,000 hours ofelevated ambient salt fog conditions as defined in ASTM Standard B 117, Meets Buy American requirements within ARRA
  • Warranty 10 yr.
  • LED Replacement For 70W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.